Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2127MD
Zoro # G5274565
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 90mm
Product Information
- Brand Grey Pneumatic
- MFR # 2127MD
- Zoro # G5274565
- UPC # 729440468095
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 27mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,27mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOS125CF10)
- WESTCOTT Ceramic Cutter w/Rear Blade (17969)
- LENOX SAW HOLE 1-7/8""BIMETAL (2079419)
- TEKTON 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11250)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- PROTO 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (J6906H)
- Grey Pneumatic Impact Sockets