Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2054D
Zoro # G5280521
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.66"
Product Information
- Brand Grey Pneumatic
- MFR # 2054D
- Zoro # G5280521
- UPC # 729440466794
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.66" |
Size | 1-11/16 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,1-11/16 In.,1/2 In.D 6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 7 in Overall L (31-003509)
- PENNOYER DODGE Gmt232 Plug Gage 0.042In 0.052In Other Measurement Tool (GMT232)
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In (4YP50)
- GEARWRENCH 1/2" Drive 6 Point 15/16" Deep Impact Socket (84555N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2014DG)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062R)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- Grey Pneumatic Impact Sockets