Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2035M
Zoro # G5272517
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Product Information
- Brand Grey Pneumatic
- MFR # 2035M
- Zoro # G5272517
- UPC # 729440466411
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 35mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Description
Socket,35mm,1/2 In.D,Impact,Hex,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket, SAE, black oxide, 2 7/16 in L (J77275P)
- PALADIN TOOLS Blade Cassette Cst Black .344/ (PA2248)
- TENG TOOLS M140071 1/4" Drive Adjustable Tap Chuck (For Taps 3 - (M140071)
- MILWAUKEE TOOL 5 7/8 in. 34 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4215)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3020D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID22222)
- Grey Pneumatic Impact Sockets