Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2033M
Zoro # G5272727
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 43mm
Product Information
- Brand Grey Pneumatic
- MFR # 2033M
- Zoro # G5272727
- UPC # 729440466282
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 43mm |
Size | 33mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Description
Socket,33mm,1/2 In.D,Impact,Hex,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Very Fine Point Tweezer, Tapered (5-SA)
- KO-KEN Cement Paste Remover 12mm 6 Point 105mm For Construction site 1/4 Hex Drive (BD013E-12)
- DENT FIX EQUIPMENT RIVETER KIT SLIM-LINE PLASTIC POP (DFCT887)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2035M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908RS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UM)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7222H)
- Grey Pneumatic Impact Sockets