Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2032MD
Zoro # G5272876
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2032MD
- Zoro # G5272876
- UPC # 729440466206
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 32mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Description
Socket,32mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-3/4 OCT AXLE NUT SKT (KH1225)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4034D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Shallow Impact Socket (5-5065)
- Grey Pneumatic Impact Sockets