Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2028M
Zoro # G5274468
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 40mm
Product Information
- Brand Grey Pneumatic
- MFR # 2028M
- Zoro # G5274468
- UPC # 729440465926
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 40mm |
Size | 28mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Description
Socket,28mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thck Gage, Quick Mini, I/M 0-.5 In, 0005 In, NO (700-118-30)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- CREWSAFE Lizard 5 1/4'' Orange Mini-Cut Utility Knife / Box Cutter LZ104-MC, 6PK (359LZ104MC)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" DEEP - 12 POINT (GP3130D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124D)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5119)
- Grey Pneumatic Sockets & Ratchets