Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2028D
Zoro # G5270861
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2028D
- Zoro # G5270861
- UPC # 729440465896
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 7/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Description
Impact Socket,7/8 In.,1/2 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive Extension 6" (CDTA7C)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1/64 in, Carbide (DCMT21.51ELU-AC6030M)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2054D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- Grey Pneumatic Sockets & Ratchets