Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2026D
Zoro # G5279727
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
Product Information
- Brand Grey Pneumatic
- MFR # 2026D
- Zoro # G5279727
- UPC # 729440465742
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 13/16 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,13/16 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE E-Z Chamfer (2210-822)
- DEWALT 150ft. Large Capacity Chalk Reel (DWHT47415)
- KO-KEN Socket 1/2 12 Point 55mm 3/8 Sq. Drive (3305A-1/2)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx50ft (20GZ37)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012M)
- Grey Pneumatic Sockets & Ratchets