Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2024M
Zoro # G5275046
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2024M
- Zoro # G5275046
- UPC # 729440465599
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Description
Socket,24mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5Mm Slot, 2F-3R (324-00X)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER 6" LENG (GP19166F)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- BIG HORN 4 x 3 Inch Adapters (11445)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MG)
- GREY PNEUMATIC Soc 2-5/16 3/4D Imp 6Pt Dp (3074D)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- Grey Pneumatic Sockets & Ratchets