Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2020R
Zoro # G5271677
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
Product Information
- Brand Grey Pneumatic
- MFR # 2020R
- Zoro # G5271677
- UPC # 729440465186
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 5/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,5/8 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 02 160)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- Grey Pneumatic Impact Sockets