Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2019MTP
Zoro # G5277347
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Wheel/Nut Protector Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.15"
Product Information
- Brand Grey Pneumatic
- MFR # 2019MTP
- Zoro # G5277347
- UPC # 729440465070
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.15" |
Size | 19mm |
Details
Socket Type | Wheel/Nut Protector Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,19mm,1/2"D,Impact,6pt. |
Description
Socket,19mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9614)
- MILWAUKEE TOOL #2 Phillips - 4 in. Cushion Grip Screwdriver (ML48-22-2812)
- CRESCENT LUFKIN 1/2" x 60m/200' Fiberglass SAE/Metric Dual Sided Tape Measure (FM060CME)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- Grey Pneumatic Sockets & Ratchets