Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2015XMD
Zoro # G5278351
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
Product Information
- Brand Grey Pneumatic
- MFR # 2015XMD
- Zoro # G5278351
- UPC # 729440464622
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 127mm |
Size | 15mm |
Details
Socket Type | Extra-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,15mm,1/2 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 808W 8" Adj Wrench (808W)
- APEX TOOL GROUP Power Bit 1/4 In Hex Power Drive (AM-3MM)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914DS)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UM)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- Grey Pneumatic Sockets & Ratchets