Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket 6
Mfr # 2062R
Zoro # G7027209
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.76"
Product Information
- Brand Grey Pneumatic
- MFR # 2062R
- Zoro # G7027209
- UPC # 00729440466886
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.76" |
Size | 1-15/16" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Description
Standard Socket, 1/2 In.Dr X 1-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES FASTENING TOOL 3/8 IN - 1 IN BK/YL (69PTBJ0010C)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #27 (C16639)
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- BONDHUS SAE Ball Hex Key, 7/32" Tip Size (3611)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9905M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- Grey Pneumatic Sockets & Ratchets