Shop All Socket Sets
Grey Pneumatic
1/2" Drive Flip Socket Set, 4 pcs
Mfr # 1504FW
Zoro # G5289229
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 4
- Impact Rated No
Product Information
- Brand Grey Pneumatic
- MFR # 1504FW
- Zoro # G5289229
- UPC # 838780000473
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 4 |
Impact Rated | No |
Item | Flip Socket Set |
Description
Flip Socket Set,1/2 In.D,4pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 15mm x 17mm (J3715M)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- GREY PNEUMATIC SKT SET 3/8 DR 12PC 12PT FRAC SEMI DP I (GP1202SD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- Grey Pneumatic Sockets & Ratchets