Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2024UMD
Zoro # G6998037
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
Product Information
- Brand Grey Pneumatic
- MFR # 2024UMD
- Zoro # G6998037
- UPC # 00729440465674
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 24mm |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Category Type | Universal Joints |
Description
Socket,Deep,Universal,1/2 In. Drive,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2022UMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXZ3)
- Grey Pneumatic Sockets & Ratchets