Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2017XMD
Zoro # G7027303
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
Product Information
- Brand Grey Pneumatic
- MFR # 2017XMD
- Zoro # G7027303
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 127mm |
Size | 17mm |
Details
Socket Type | Extra-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Extra-Deep Socket,1/2 In.Dr X 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- MAKITA 7/8" Forstner Bit (733313-A)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2013XMD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2018XMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- Grey Pneumatic Impact Sockets