Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 24mm Socket
Mfr # 2017MD
Zoro # G5277785
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- Socket Type Deep Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83mm
Product Information
- Brand Grey Pneumatic
- MFR # 2017MD
- Zoro # G5277785
- UPC # 729440464790
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 17mm |
Socket Depth | 24mm |
Details
Socket Type | Deep Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Output Type | 6 pt. |
Category Type | Impact Socket |
Drive Type | Hex |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Description
Socket,17mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/2 in, 21 Pc (86049)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- URREA 1/2" drive, 6-pt short impact socket 17MM (7417M)
- Grey Pneumatic Sockets & Ratchets