Shop All Sockets
Grey Pneumatic
1/2" Drive, 38mm Metric Socket, 12 Points
Mfr # 2138MD
Zoro # G7027470
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 93mm
Product Information
- Brand Grey Pneumatic
- MFR # 2138MD
- Zoro # G7027470
- UPC # 00649664095719
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 93mm |
Size | 38mm |
Details
Socket Type | Deep Length Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Deep Socket - 12Pt,1/2 In.Dr X 38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 1-1/8" Impact Socket (647295)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431278)
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 1/2x18IN (C20497)
- GREY PNEUMATIC 1/2" Drive, 39mm Metric Socket, 12 Points (2139MD)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" DEEP - 12 POINT (GP3148D)
- GREY PNEUMATIC 1/2" Drive, 1 SAE Socket, 6 Points (2032D)
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM (GP916RG)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- PROTO SKT 3/4DR 32MM 12PT (PO5532M)
- Grey Pneumatic Sockets & Ratchets