Shop All Sockets
Grey Pneumatic
1/2" Drive, 32mm Metric Socket, 6 Points
Mfr # 2732MD
Zoro # G5268840
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 89mm
Product Information
- Brand Grey Pneumatic
- MFR # 2732MD
- Zoro # G5268840
- UPC # 729440469658
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 89mm |
Size | 32mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Spindle Nut,1/2 In.Dx32mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer Kit (2841-21CT)
- IDEAL Hole Saw, 2-1/8 (36-535)
- KRAFT TOOL Concrete Groover, Bronze/Wood, 3/8 Radius (CF304)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- GREY PNEUMATIC $SKT SET 1/2" DR 19PC 12 PT STD FRACT IM (GP1719)
- GREY PNEUMATIC SKT 1/4" DR X 1/4" MAG DEEP IM (GP908DG)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- GREY PNEUMATIC SKT 3/4" DR X 3" EXT W/ FRICTION BALL IM (GP3003EB)
- GREY PNEUMATIC 1/2" Drive x 13/16" Deep Duo-Socket - 6 Point (82026D)
- CRAFTSMAN Standard (SAE) 3/4" Drive 12-point 1-3/8 (CMMT47779)
- Grey Pneumatic Sockets