Shop All Socket Extensions
Grey Pneumatic
1/2" DR X 18" EXTENSION W/LOCKING PIN
Mfr # 2259EL
Zoro # G7027330
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
Product Information
- Brand Grey Pneumatic
- MFR # 2259EL
- Zoro # G7027330
- UPC # 00729440468989
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extra Long Extension with Locking Pin |
Description
Extension w/ Locking Pin,1/2 In.Dr X 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERAPID Contact Point, Carbide, 0.08" Tip Dia. (74.105996)
- WIHA Insulated Nut Driver 5/32" (32255)
- TITAN SAE CROWSFOOT WR SET 1/2" DR 14PC (TL17298)
- DEWALT Bi-Metal Hole Saws (DAH180025)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EL)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- GREY PNEUMATIC SKT SET 1/2" DR 9 PC EXT TORX IM (GP1319ET)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- Grey Pneumatic Sockets & Ratchets