Shop All Rotary Hammer Accessories
Grey Pneumatic
11" CHISEL
Mfr # CH104
Zoro # G5291189
original price:
$19.19
21% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 11 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Material - Machining Steel
Product Information
- Brand Grey Pneumatic
- MFR # CH104
- Zoro # G5291189
- UPC # 838780007045
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 11 in |
Shank Diameter | 25/64 in |
Head Width | 3/4 in |
Details
Item | Chisel,11" |
Impact Rated | No |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Material - Machining | Steel |
Chisel Collar Shape | Flat |
Finish - Machining | Black Oxide |
Chisel Type | Flat Chisel |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Product Type | Chisel,11" |
Description
Chisel,11 In., Chisel Type Flat Chisel, Shank Type - Machining Straight, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 11 in, Chisel Collar Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Crimp Ht Mic 0-25mm, Vernier (142-403)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- EGA MASTER BOX JOINT PLIER 10" W/HANDLE (62128)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER FOR 121 (CH1002)
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER (CH110)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- MILWAUKEE TOOL SDS Max To SDS+ Bit Adapter, (48-03-3025)
- Grey Pneumatic Rotary Hammer Accessories