Shop All Bit Sockets
Grey Pneumatic
$10-Pc 1/2" Dr Hex Driver Set Std Lengt
Mfr # GP1398H
Zoro # G302576637
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Material Chrome-Molybdenum Alloy Steel
- Number of piece 10
Product Information
- Brand Grey Pneumatic
- MFR # GP1398H
- Zoro # G302576637
- UPC # 838780000343
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Material | Chrome-Molybdenum Alloy Steel |
Number of piece | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Metric Service Wrench 50 mm (J3550M)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Industrial (64537GRA)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 6" LENG (GP29176M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER 6" LENGT (GP19086M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 4" LEN (GP19064F)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 1/2" (80654)
- Grey Pneumatic Sockets & Ratchets