Shop All Impact Sockets
Grey Pneumatic
1" Drive Socket Chrome plated
Mfr # 4070D
Zoro # G5275350
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
Product Information
- Brand Grey Pneumatic
- MFR # 4070D
- Zoro # G5275350
- UPC # 729440476380
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.94" |
Size | 2-3/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,2-3/16 In.,1 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPS Tool Bag, Scaffold Tube Lifting Bag, Cotton Canvas (H01101)
- IDEAL 3/16 In. Slotted-No.1 Phillips Bit (35-912)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x22x24 in. (81424)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4046D)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4082D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Impact Socket (SID22318)
- Grey Pneumatic Sockets & Ratchets