Shop All Impact Sockets
Grey Pneumatic
1" Drive Socket Chrome plated
Mfr # 4046D
Zoro # G5278038
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
Product Information
- Brand Grey Pneumatic
- MFR # 4046D
- Zoro # G5278038
- UPC # 729440475772
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 1-7/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Tether Ready | No |
Product Type | Socket,1-7/16",1"D,6pt.,D,Blk |
Description
Socket,1-7/16 In.,1 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 12 Points (KTI-22510)
- TEKTON 10 mm Ball End Hex L-Key (KLX82100)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5102)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389876)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4082D)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- TENG TOOLS 18MM 1/2 Inch Drive DIN 6 Point Metric Short Reach Stubby Chrome Moly Impact Socket (920718-C)
- Grey Pneumatic Impact Sockets