Shop All Socket Sets
Grey Pneumatic
1" Drive Metric, 10 pcs
Mfr # 9153
Zoro # G5287996
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Measurement Type Metric
- Drive Size 1"
- Number of Pieces 10
Product Information
- Brand Grey Pneumatic
- MFR # 9153
- Zoro # G5287996
- UPC # 838780000794
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Impact Rated | No |
Item | Socket Set |
Measurement Type | Metric |
Number of Pieces | 10 |
Description
Metric Set,1 In.D,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- EMPIRE LEVEL T-Bevel (132)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- GREY PNEUMATIC SKT SET 1/2" DR 13PC STD IM (GP1312)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 1" Drive Socket Set, 16 pcs (9016D)
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- PROTO 1/2 DR 11PC DEEP SOCKET SET (PO74112)
- Grey Pneumatic Sockets & Ratchets