Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4240R
Zoro # G5280969
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.44"
Product Information
- Brand Grey Pneumatic
- MFR # 4240R
- Zoro # G5280969
- UPC # 729440477073
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.44" |
Size | 1-1/4" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,1-1/4 In.,1 In.D,Impact,12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Pinch Clamp Crimp Tool (6100158)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20-H-5PK)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4236R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6224)
- Grey Pneumatic Impact Sockets