Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4056D
Zoro # G5279508
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
Product Information
- Brand Grey Pneumatic
- MFR # 4056D
- Zoro # G5279508
- UPC # 729440476090
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-3/4" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Socket,1-3/4 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- FACOM Hinged Pin Spanner Wrench, L 345mm (FA-126A.120)
- KO-KEN Bit TORX T25 100mm 1/4 Hex Drive (121T.100-T25)
- JAMESON Little Buddy Fish Tape w/ 200 ft. of 3/16" Fiberglass Rod (10-316-200)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4034D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- TENG TOOLS 3/4" Drive 6 Point Regular / Shallow SAE 3/4" Impa (940124)
- Grey Pneumatic Impact Sockets