Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4052R
Zoro # G5278476
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.44"
Product Information
- Brand Grey Pneumatic
- MFR # 4052R
- Zoro # G5278476
- UPC # 729440476007
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.44" |
Size | 1-5/8" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,1-5/8 In.,1 In.D,Impact,6pt.,Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10836)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530261)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4096R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4108R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- URREA 1/2" drive, 6-pt deep impact socket 13MM (7313M)
- Grey Pneumatic Impact Sockets