Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4038MD
Zoro # G5272359
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 92mm
Product Information
- Brand Grey Pneumatic
- MFR # 4038MD
- Zoro # G5272359
- UPC # 729440475482
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 92mm |
Size | 38mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,38mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5PK 2'' 3 Phillips Bit (DPH32P5)
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Bottom Extension Tap - 6" (015147AS)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD9/16)
- KNIPEX Crimping Pliers (97 52 09)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3121M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J10027L)
- Grey Pneumatic Impact Sockets