Shop All Sockets
Grey Pneumatic
1" Drive, 3/4 SAE Socket, 12 Points
Mfr # 4224D
Zoro # G5286666
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.94"
Product Information
- Brand Grey Pneumatic
- MFR # 4224D
- Zoro # G5286666
- UPC # 729440488765
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.94" |
Size | 3/4 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,1 In.Dx3/4 In.,D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Square Zamac Handle 6 in. (122257)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- SUPERIOR PARTS Original Bigg Lugg Power Tool Holder Belt Hook (BL1)
- BRECO Quick Change Air Gun Kit, Contains 5 Nozzles and Heavy Duty Air Gun (301695.1)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC DEEP IM (GP2024DG)
- GREY PNEUMATIC SKT 1/2" DR X 33MM DEEP IM (GP2033MD)
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points (3028M)
- GREY PNEUMATIC SKT #5 SPLINE X 3-1/8" STANDARD IM (GP5100R)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- Grey Pneumatic Sockets