Shop All Sockets
Grey Pneumatic
1" Drive, 2" SAE Socket, 6 Points
Mfr # 4064D
Zoro # G5285150
product price: $61.05
/ea
$61.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
Product Information
- Brand Grey Pneumatic
- MFR # 4064D
- Zoro # G5285150
- UPC # 729440476298
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.74" |
Size | 2" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1 In.Dx2 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 08646 Nut Setter 1/4 Ma Power Bit Magnet (M6N-0818-2)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- GREAT NECK 12" Mitre Box with 14"Back Saw (BSB14)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038D)
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 9/16" IM (GP2518S)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- GREY PNEUMATIC 1/2 Drive X 1-5/16 Deep Duo-Socket - 6 Point (82042D)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81014MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" STANDARD IM (GP3048R)
- KO-KEN Socket 20mm 6 Point 77mm 1/2 Sq. Drive (4300M-20)
- Grey Pneumatic Sockets