Shop All Rotary Hammer Accessories
Grey Pneumatic
1-1/4" Chisel & Scraper 7" Long
Mfr # CH812
Zoro # G5291161
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 7 in
- Primary Material Application Concrete, Masonry
- Head Width 1 1/4 in
- Shank Type - Machining Straight
Product Information
- Brand Grey Pneumatic
- MFR # CH812
- Zoro # G5291161
- UPC # 838780007274
- Country of Origin Taiwan, Province of China
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 7 in |
Head Width | 1 1/4 in |
Shank Diameter | 31/64 in |
Details
Item | Chisel/Scraper,1-1/4",7"L |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Chisel Type | Scraping Chisel |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Product Type | Chisel/Scraper,1-1/4",7"L |
Description
Chisel/Scraper,1-1/4 In.,7 In.L, Chisel Type Scraping Chisel, Shank Type - Machining Straight, Shank Diameter 31/64 in, Measurement System Fractional Inch, Head Width 1 1/4 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- SUNEX 3/4" Drive Impact Socket 6 (472D)
- ALLPAX Arch Punch, 3/8" Tip dia., Black Coated (AX1803)
- GREY PNEUMATIC 7PC HD CHISEL SET (CS807)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER FOR 121 (CH1002)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER (CH110)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- MILWAUKEE TOOL SDS Max Chisel Boot (5318-DE)
- Grey Pneumatic Rotary and Demolition Hammers