Shop All Hedge Trimmers
Greenworks Pro
Hedge Trimmer, 26 in L 80 V 2.0Ah Lithium-ion 25cc Electric
Mfr # GHT80321
Zoro # G7369251
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 26 in
- Engine Electric
- Max. Cutting Dia. 3/4 in
- Run Time 60 min
Product Information
- Brand Greenworks Pro
- MFR # GHT80321
- Zoro # G7369251
- UPC # 841821012656
- Country of Origin Viet Nam
- Category Hedge Trimmers
Dimensions
Bar Length | 26 in |
Max. Cutting Dia. | 3/4 in |
Details
Blade Type | Double-Sided |
Engine | Electric |
Run Time | 60 min |
Battery Amperage | 2.0Ah |
Engine Displacement | 25cc |
Battery Type | Lithium-ion |
Battery Voltage | 80 V |
Includes | 26 in Hedge Trimmer, 80V, 2.0Ah Lithium-Ion Battery, Battery Charger, Blade Cover |
Charge Time | 30 min |
Item | Hedge Trimmer |
Description
Hedge Trimmer, Blade Type Double-Sided, Bar Length 26 in, Max. Cutting Dia. 3/4 in, Engine Displacement 25cc, Lithium-Ion Battery Type, Battery Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Insect Repellent, PK50 (ISBR-PACKET-50)
- OREGON Mower Blade (396-778)
- STARBAR Trap Fly Ez Sticky 2Pk (3004323)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- MAKITA Telescoping Articulating Pol 18", 18V LXT (XNU05Z)
- BLACK & DECKER 20V MAX* Lithium 22 inch Hedge Trimmer - Battery and Charger Not Included (LHT2220B)
- EARTHWISE 7 10" Handheld Saw-4.5 Amp 17" Pole Hedge Trimmer 4-in-1 Multi Tool (CVP41810)
- SUN JOE Cordless, System, Trimmer/Pole Saw/Blower (GTS4001C)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- BLACK & DECKER Black & Decker 7301427 20 x 0.75 in. 3.8A Steel Corded Hedge Trimmer ; Assorted (7301427)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- Greenworks Pro Hedge Trimmers