Shop All Lawn Mowers
Greenworks Pro
Cordless Lawn Mower, Cutting Width 21
Mfr # 2541302VT
Zoro # G307476673
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Engine Brushless Motor
- Run Time 60 min
- Charge Time 75 min
Product Information
- Brand Greenworks Pro
- MFR # 2541302VT
- Zoro # G307476673
- UPC # 195526012849
- Country of Origin Viet Nam
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Dia. | 10 in |
Rear Wheel Width | 2 in |
Front Wheel Width | 2 in |
Cutting Height | 1.3 in to 4 in |
Front Wheel Dia. | 8 in |
Front Wheel Diameter | 8 in |
Minimum Cutting Height | 1 3/8 in |
Maximum Cutting Height | 4 in |
Rear Wheel Diameter | 10 in |
Description
Battery-Powered Lawn Mower, Drive Type Self-Propelled, Cutting Width 21 in, Discharge Location Side, Run Time 60 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex SEC-1230UL SEC-UL Series 12V Battery Charger - 30 Amp (SEC-1230UL)
- BRIGGS & STRATTON Hubcap (7011022YP)
- SATCO Bulb Pool R20 100W Short (7001)
- BOOK PUBLISHING CO FRPT12500070Y50 1.25 in. x 7 ft. Gray Studded T-Post; Pack Of 5 (GR1637228)
- SWISHER ACQUISITION, INC Swisher FCE11544BS 11.5 HP 44 Deck Trailmower W/Briggs & Stratton Engine (CA Compliant) (FCE11544BS)
- AFTERMARKET 160469A1 New Pin Fits Case-IH International Harvester Backhoe Model 9030B (BAN90-0131)
- EGO Walk Behind Mower, Self-Propelled, 5Ah (LM2102SP)
- AFTERMARKET 180 Degree Thermostat (619736C2)
- MTD 2131 HiWHL Push Mower (11A-B2BM766)
- MTD 20 SD Push Mower (11A-02BT729)
- SCOTTS 21 in Manual Lawn Mower Tool Only (415-16SG)
- Greenworks Pro Lawn Mowers