Shop All Leaf Blowers
This Product is Discontinued
Greenworks Pro
Cordless Blower, 580 cfm, 145 mph, 80 V (Discontinued)
Mfr # BPB80L2510
Zoro # G5922992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 125 to 150 mph
- Blowers and Vacuums Air Flow Range 501 to 600 cfm
- Voltage 80 V
Product Information
- Brand Greenworks Pro
- MFR # BPB80L2510
- Zoro # G5922992
- UPC # 841821026233
- Country of Origin China
- Category Leaf Blowers
Details
Item | Cordless Blower |
Blowers and Vacuums Item | Backpack |
Blowers and Vacuums Power Type | Cordless Electric |
Vacuum Function | No |
Blowers and Vacuums Air Speed Range | 125 to 150 mph |
Blowers and Vacuums Air Flow Range | 501 to 600 cfm |
Voltage | 80 V |
dBA | 64.7 dBA |
Max. Air Flow | 580 cfm |
Max. Air Speed | 145 mph |
Fuel Type | Battery |
Number of Wheels | 0 |
Charge Time | 30 min to 1 hr |
Battery Amperage | 2.5Ah |
Battery Type | Li-Ion |
Charger Replacement | Mfr. No. GCH8040 |
Included Charger | Mfr. No. GCH8040 |
Blowers and Vacuums Battery Voltage | 80 V |
Run Time | 35 min |
Speed Control | Variable |
Compliance | UL |
Description
Cordless Blower, Voltage 80 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.