Shop All Chainsaws
This Product is Discontinued
Greenworks Pro
10" 80 2.0Ah Battery Cordless Polesaw (Discontinued)
Mfr # PS80L210
Zoro # G5906798
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Battery
- Bar Length 10 in
- Battery Voltage 80 V
- Battery Amperage 2.0Ah
- Brushless Motor Yes
Product Information
- Brand Greenworks Pro
- MFR # PS80L210
- Zoro # G5906798
- UPC # 841821017316
- Country of Origin China
- Category Chainsaws
Dimensions
Bar Length | 10 in |
Max. Cutting Dia. | 10 in |
Shaft Length | 8 ft |
Blade Length | 10 in |
Details
Fuel Type | Battery |
Battery Voltage | 80 V |
Battery Amperage | 2.0Ah |
Brushless Motor | Yes |
Charge Time | 30 min |
Battery Type | Lithium-Ion |
Includes | Battery, (1) Charger |
Item | Battery-Powered Pole Saw |
Fuel Tank Capacity | Not Gas Powered |
Charger | 52KD56 |
Chain Oiler | Auto |
Product Type | Cordless Polesaw |
Voltage | 80 V |
Maximum Cutting Capacity | 10 in |
Motor Type | Brushless |
Charger Model Number | 52KD56 |
Battery Capacity | 2.0Ah |
Number of Batteries Included | 1 |
Description
Battery-Powered Pole Saw, Blade Length 10 in, Maximum Cutting Capacity 10 in, Battery Capacity 2.0Ah, Number of Batteries Included 1, Motor Type Brushless, Product Type Cordless Polesaw, Voltage 80 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.