Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper 8 in W, 6 in H
Mfr # GR6POCR5GA24D
Zoro # G3529976
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 8 in
- For Use With Greenseam Duct system
- Gauge 24 ga
- Material Galvanized Steel
Product Information
- Brand Greenseam
- MFR # GR6POCR5GA24D
- Zoro # G3529976
- UPC # 747548279665
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 5" |
Width | 8 in |
Height | 6 in |
Inlet Diameter | 5 in |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 5 in |
Duct Size | 5" |
Overall Width | 8 in |
Overall Length | 5 in |
Overall Height | 6 in |
For Duct Width | 5 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Outside Diameter | 5 in |
Flange Inside Diameter | 5 in |
Flange Outside Diameter | 1 in |
Flange Outer Diameter | 1 in |
For Duct Height | 6 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 5 in, Material Thickness 24 ga, Weight 2 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 5 in, Gas Appliance Category Not Applicable, Inlet Diameter 5 in, Damper Type Low Leakage, Inside Diameter 5 in, Flange Outside Diameter 1 in, Outside Diameter 5 in, Flange Inside Diameter 5 in, Color Silver, Outlet Diameter 5 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 110856 Pilot Asy Kit Lp (110856)
- DAYTON Line Voltage Thermostat, 41 Degrees to 95 Degrees F, SPST, 120VAC (1UHG4)
- HONEYWELL 394588 Lp To Natural Gas (394588)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA24D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA26D)
- GREENSEAM Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x (GR6POCR8GA24D)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- Greenseam Duct Fan Accessories