Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper, 12 in W, 6 in
Mfr # GR6POCR9GA24D
Zoro # G3522942
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- For Use With Greenseam Duct system
- Gauge 24 ga
- Material Galvanized Steel
- Color Silver
Product Information
- Brand Greenseam
- MFR # GR6POCR9GA24D
- Zoro # G3522942
- UPC # 747548279689
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 9" |
Inlet Diameter | 9 in |
Outlet Diameter | 9 in |
Duct Fitting Diameter | 9 in |
Width | 12 in |
Duct Fitting Length | 5 in |
Height | 6 in |
Duct Size | 9" |
Overall Height | 6 in |
Overall Width | 12 in |
Overall Length | 5 in |
For Nominal Duct Diameter | 9 in |
Flange Outer Diameter | 1 in |
For Duct Height | 6 in |
Flange Inside Diameter | 9 in |
Flange Outside Diameter | 1 in |
Inside Diameter | 9 in |
Outside Diameter | 9 in |
For Duct Width | 9 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 9 in, Material Steel, Overall Length 5 in, Material Thickness 24 ga, Weight 1.86 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 9 in, Gas Appliance Category Not Applicable, Inlet Diameter 9 in, Damper Type Low Leakage, Inside Diameter 9 in, Flange Outside Diameter 1 in, Outside Diameter 9 in, Flange Inside Diameter 9 in, Color Silver, Outlet Diameter 9 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROTHERM Vjr-125 1-1/4" Ips Rovent (VJR-125)
- AMAZE HEATER Spacio Innovations WS-4BKUS 400 Watt Wexstar Infrared Electric Panel Heater - Black (WS-4BKUS)
- SUPCO Acme Lock Nut, 1/2" (SF7466)
- DUPONT Pleated Air Filter, 14" x 24" x 1", 4 Pack (KC14X24X1_4)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Collar W/Damper, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W x (GR6POCR4GA26D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA26D)
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H (GR6POCR14GA24D)
- SUNCOURT DuctMuffler 10" In-Line Noise Muffler (DM110)
- Greenseam Duct Fan Accessories