Shop All Cable Pullers
Greenlee
Ultra Tugger
Mfr # 11147
Zoro # G5213750
product price: $4,011.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,011.99
Free 30-Day Returns
Key Features
- Features Boom Uses 3 in Rigid Steel Conduit for Length Adjustment to Pull 10 ft of Cable Out of The Box, Wheeled Carriage and Boom Provides Setup with No Anchors to Set or Chains to Mount
- Includes 2 1/2 in, 3 in and 4 in Slip-In Couplings, 2 in, 3 in and 4 in Screw-On Couplings, 4 ft Boom, Boom Adapter, Nose Unit, Wheeled Carriage
- Application Cable Pulling
- Tool Type Cable Puller Adapter Package
- Boom Length 5 ft
Product Information
- Brand Greenlee
- MFR # 11147
- Zoro # G5213750
- Country of Origin United States
- Category Cable Pullers
Dimensions
Boom Length | 5 ft |
Details
Item | Cable Puller Adapter Pkg,Wheeled,363 lb |
Features | Boom Uses 3 in Rigid Steel Conduit for Length Adjustment to Pull 10 ft of Cable Out of The Box, Wheeled Carriage and Boom Provides Setup with No Anchors to Set or Chains to Mount |
Includes | 2 1/2 in, 3 in and 4 in Slip-In Couplings, 2 in, 3 in and 4 in Screw-On Couplings, 4 ft Boom, Boom Adapter, Nose Unit, Wheeled Carriage |
Application | Cable Pulling |
Tool Type | Cable Puller Adapter Package |
Tool Weight | 363 lb |
Description
Cable Puller Adapter Pkg,Wheeled,363 lb, Tool Type Cable Puller Adapter Package, Maximum Momentary Pulling Force Not Applicable, No Load Pulling Speed Not Applicable, Boom Length 5 ft, Horsepower Not Applicable, Voltage Not Applicable, Mounting Type Wheeled, Current Not Applicable, Tool Weight 363 lb, Application Cable Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (FCH0078-G)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-9/16 (MHSTK25)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- GREENLEE Cable Puller Sheave, Hook Type, 18 In (652)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- MAASDAM Cable Puller, 3/4 t, 22 ft. Cable, USA (264S-5)
- Greenlee Cable Pullers