Shop All Metal Fabrication Machine Accessories
Greenlee
Strut Shear, 30 Tonf, 3 A
Mfr # GLSSEHPKIT-B
Zoro # G4320315
product price: $9,267.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$9,267.99
Free 30-Day Returns
Key Features
- Application Metalworking
- Speed (Strokes/Minute) 8
- Motor HP 1 hp
- Oil Capacity (Gal.) 1.5 gal
- Height (In.) 46 in
Product Information
- Brand Greenlee
- MFR # GLSSEHPKIT-B
- Zoro # G4320315
- UPC # 783310049593
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Height (In.) | 46 in |
Length (In.) | 60 in |
Width (In.) | 36 in |
Overall Width | 18 3/8 in |
Overall Length | 36 3/8 in |
Overall Height | 44 in |
Description
Strut Shear, Hydraulic Force 30 Tonf, Voltage 18V DC, Phase Single Phase, Current 3 A, Stand Included Yes, Dies Included None, Includes EHP Battery Hydraulic Pump, Measurement Arm, Mobile Cart, Shearing Unit, Features Automatic Retraction, Die Groves, Laser-Marked Measuring System, Material Rest, Quick Die Change System, Horsepower 1 hp, Motor Type Battery, Power Source Hydraulic, Tool Brand Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- SEALOMATIC Lewis Heavy Duty Blades, 100PK (B10/C/HD)
- GREENLEE Double Strut Dies, 3/4" H, 3 1/4" L (158DSTRT)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN4)
- METALPRO Round Punch/Die Set (MP8012)
- Greenlee Finishing Tools