Shop All Knockout Hole Punches
Greenlee
Speed Punch, 2 in, 10 ga
Mfr # 7212SP-2P
Zoro # G5024546
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 52/125 in
- For Use With Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
- Size 2"
- Number of Pieces 1
- Slug Splits in Half, Falls Free from Die and Stud
Product Information
- Brand Greenlee
- MFR # 7212SP-2P
- Zoro # G5024546
- UPC # 783310092834
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 52/125 in |
Size | 2" |
Hole Size Nominal | 2.416 in |
Conduit and Pipe Size (In.) | 2 in |
Exact Hole Diameter | 2 21/50 in |
Nominal Hole Size | 2 27/64 in |
Description
This Greenlee 7212SP-2P Speed Punch is a must-have for punching holes in various materials. This punch has an speed punch standard round function, which makes it ideal for punching holes in mild steel, aluminum, fiberglass or plastic. It is up to 3 times faster than conventional knockout punches when setting up and disassembling. The slug splits in half and falls free from the die and stud, allowing you to easily remove it from the hole. The punch has a 2" size with a 2 52/125" hole size nominal and a 2.416" hole size. If you need a high quality tool that will make your work easier, this Greenlee Punch is what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive, 2-1/8" SAE Socket, 12 Points (H-1268)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2081x1)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 33 Tools, 4-1/8"Closed L (3.0235.N)
- CRAFTSMAN Wrenches, 12mm Short Metric Combination (CMMT44114)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- GREENLEE Slug Splitter Punch (745H-3/4)
- GREENLEE Crimping Die (KC4-1/0)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- GREENLEE Knock Out Driver Kit (7310)
- Greenlee Knockout Hole Punches