Shop All Cable Pullers
Greenlee
Sheave, Cable Feeding 2
Mfr # 441-2
Zoro # G3130681
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Lubricating Bearings, Split Tube for Easy Removal After Cable is Installed, Yoke Frame Slides Into The End of Conduit and Holds Sheave, Allowing The Cable Being Fed Into The Conduit to Smoothly Roll Over The Sheave
- Material Aluminum
- Sheave Type Feeding Sheave
- Product Type Feeding Sheave
- Maximum Capacity 1,750 lb
Product Information
- Brand Greenlee
- MFR # 441-2
- Zoro # G3130681
- UPC # 783310301837
- Country of Origin United States
- Category Cable Pullers
Dimensions
Sheave Width | 5 in |
Details
Item | Cable Puller Sheave |
Features | Self-Lubricating Bearings, Split Tube for Easy Removal After Cable is Installed, Yoke Frame Slides Into The End of Conduit and Holds Sheave, Allowing The Cable Being Fed Into The Conduit to Smoothly Roll Over The Sheave |
Material | Aluminum |
Sheave Type | Feeding Sheave |
Product Type | Feeding Sheave |
Maximum Capacity | 1,750 lb |
Description
Cable Puller Sheave, Product Type Feeding Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Feeding Sheave, Maximum Capacity 1,750 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Aluminum, Features Self-Lubricating Bearings, Split Tube for Easy Removal After Cable is Installed, Yoke Frame Slides Into The End of Conduit and Holds Sheave, Allowing The Cable Being Fed Into The Conduit to Smoothly Roll Over The Sheave, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF FORTUNE Shear Sharp Blade Sharpener (GE288312)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3035AW)
- WARWOOD TOOL 54 Warehouse Loading Bar (17610)
- GEDORE Driving Handle 1/4" (676)
- GREENLEE Cable Puller, 8000 lb, 120V, w/Chain Mount (6901)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- GREENLEE Ultra Tugger (11147)
- GREENLEE Cable Puller, 9986 lb, 120V, w/Force Gauge (UT10-2S)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- Greenlee Electrical Tools