Shop All Screwdrivers
Greenlee
Screwdriver 3/8 in Square
Mfr # 0153-16C
Zoro # G3507201
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 8 in
Product Information
- Brand Greenlee
- MFR # 0153-16C
- Zoro # G3507201
- UPC # 783310563051
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 13 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Insulated | No |
Shank Shape | Square |
Nonsparking | No |
Tether Capable | Tether Capable |
ESD Safe | No |
Standards | ASME, ANSI |
Finish | Chrome with Black Phosphate Tip |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 13 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x1/2" HSS 4 Flute Single End End Mill (DWCF324)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, 5/8-11" (SP-5)
- RIDGID Cutter, 246S Soil Pipe (14991)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 3/4 in. (101030-0190)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-22-INS)
- TENG TOOLS SCREWDRIVER.1000V.FLAT (MDV824N)
- Greenlee Screwdrivers