Shop All Screwdrivers
Greenlee
Screwdriver 3/16 in Round
Mfr # 0153-21C
Zoro # G3071327
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 4 in
Product Information
- Brand Greenlee
- MFR # 0153-21C
- Zoro # G3071327
- UPC # 783310546528
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Cabinet Tip |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Tip Style | Cabinet Tip |
ESD Safe | No |
Standards | ASME, ANSI |
Shank Material | Steel |
Shank Shape | Round |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome with Black Phosphate Tip |
Nonsparking | No |
Tether Capable | Tether Capable |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
The Greenlee 0153-21C Screwdriver Slotted 3/16" 4 in Round is the ideal tool for cabinet installation. Made of steel, this screwdriver has a black phosphate tip and a cushion grip handle. The round shape of the shank makes it easy to get into tight spaces. The acetate handle with rubber grip gives you comfortable handling, while the chrome finish provides corrosion resistance. If you want an all-purpose screwdriver that can get your job done quickly and efficiently, look no further than the Greenlee 0153-21C Screwdriver Slotted 3/16" 4 in Round.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276LHA)
- KO-KEN Bit Socket 14mm Hex 75mm 3/4 Sq. Drive (6012M.75-14)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- PROSKIT Closed Barrel Contact 4, indent Crimper (CP-463)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- GREENLEE Screwdriver 1/4 in Round (0153-27C)
- GREENLEE Screwdriver 3/16 in Round (0153-23C)
- GREENLEE Insulated Slotted Screwdriver 3/8 in Round (0153-17-INS)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Screw-Holding Slotted Screwdriver 1/4 in Round (0453-15C)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- Greenlee Screwdrivers and Nutdrivers