Shop All Screwdrivers
Greenlee
Screwdriver #3 Round
Mfr # 0353-24C
Zoro # G2579683
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #3
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Product Information
- Brand Greenlee
- MFR # 0353-24C
- Zoro # G2579683
- UPC # 783310892175
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 8 in |
Overall Length | 12 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Tip Style | Robertson Square Recess |
Tether Capable | Tether Capable |
Finish | Chrome with Black Phosphate Tip |
ESD Safe | No |
Shank Material | Steel |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #3, Robertson Square Recess, Overall Length 12 5/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSHARP PARAFORCE Assorted 420 Steel 15" Folding Knife (801LBKS)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- GREENLEE Screwdriver #1 Round (0153-31C)
- GREENLEE Screw-Holding Slotted Screwdriver 3/16 in Round (0453-14C)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-22-INS)
- GREENLEE Screwdriver #3 Round (0153-35C)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- Greenlee Screwdrivers