Shop All Screwdrivers
Greenlee
Screwdriver #2 Round
Mfr # 0153-33C
Zoro # G3204573
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 4 in
Product Information
- Brand Greenlee
- MFR # 0153-33C
- Zoro # G3204573
- UPC # 783310546580
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Nonsparking | No |
Shank Shape | Round |
Finish | Chrome with Black Phosphate Tip |
Tether Capable | Tether Capable |
Shank Material | Steel |
Standards | ASME, ANSI |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Tip Style | Phillips |
Insulated | No |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 8 5/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/8" MAGNETIC DEEP IM (GP2028DG)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM6 L.52 mm (02060006)
- GREENLEE Screwdriver #1 Round (0153-31C)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Screwdriver #2 Round (0153-34C)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- GREENLEE Conduit Fitting Screwdriver 1/2", 3/4", 1" Round (9753-11C)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- Greenlee Screwdrivers and Nutdrivers