Shop All Screwdrivers
Greenlee
Screwdriver 1/4 in Square
Mfr # 0153-12C
Zoro # G0537187
original price:
$12.03
37% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 6 in
Product Information
- Brand Greenlee
- MFR # 0153-12C
- Zoro # G0537187
- UPC # 783310546450
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Nonsparking | No |
Standards | ASME, ANSI |
ESD Safe | No |
Insulated | No |
Finish | Chrome with Black Phosphate Tip |
Shank Shape | Square |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
With a 6 in. length, this Greenlee 0153-12C Screwdriver Slotted 1/4" is the perfect tool for working in tight spaces. The handle has an acetate body with rubber grip for maximum comfort and control while you work. The screwdriver tip has a chrome finish with black phosphate tip, which gives it superior corrosion resistance. This screwdriver has a cushion grip handle design that offers extra comfort when you are using it for long periods of time. The shank is made of steel, making it durable and reliable. The Greenlee Screwdriver Slotted 1/4" is the high quality tool that will help you complete your next project efficiently and effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1A200RG4)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3025BE)
- STANLEY Snap-Off Utility Knife Snap-Off, 8 in L (10-817)
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- GREENLEE Conduit Fitting Screwdriver 1/2", 3/4", 1" Round (9753-11C)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- GREENLEE Screwdriver 1/4 in Round (0153-27C)
- CENTRAL TOOLS $SCREWDRIVER SET 2 IN 1 SLOTTED/PHILLIPS (CE57-0655)
- Greenlee Screwdrivers