Shop All Screwdrivers
Greenlee
Screwdriver 1/4 in Square
Mfr # 0153-11C
Zoro # G2494457
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 4 in
Product Information
- Brand Greenlee
- MFR # 0153-11C
- Zoro # G2494457
- UPC # 783310546443
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Standards | ASME, ANSI |
Finish | Chrome with Black Phosphate Tip |
Shank Shape | Square |
Insulated | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Nonsparking | No |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
The Greenlee 0153-11C Slotted Screwdriver is a high-quality tool that will help you with your next project. The cushioned grip provides comfort and control while you work. Featuring a keystone shaped slotted tip, the screwdriver has an overall length of 8 5/16 in. It also has a cushion grip handle made of acetate and rubber for comfortable use. The chrome finish offers resistance to corrosion, while the black phosphate tip ensures durability. If you are looking for a quality screwdriver, look no further than this Greenlee 0153-11C Slotted Screwdriver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- TIMBER TUFF Straight Draw Shave 5 (TMB-05DS)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- GREENLEE Screw-Holding Slotted Screwdriver 1/4 in Round (0453-15C)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- GREENLEE Screwdriver #3 Round (0153-35C)
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- Greenlee Screwdrivers and Nutdrivers