Shop All Screwdrivers
Greenlee
Screwdriver 1/4 in Round
Mfr # 0153-26C
Zoro # G2959135
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 6 in
Product Information
- Brand Greenlee
- MFR # 0153-26C
- Zoro # G2959135
- UPC # 783310546504
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Cabinet Tip |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Tether Capable | Tether Capable |
ESD Safe | No |
Standards | ASME, ANSI |
Shank Material | Steel |
Tip Style | Cabinet Tip |
Nonsparking | No |
Insulated | No |
Finish | Chrome with Black Phosphate Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Cabinet Tip, Overall Length 10 5/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- RIDGID RIDGID 36345 Exposed Ratchet Threader Set, 121 Capacity NPT (36345)
- SUPERIOR PARTS Cylinder for Hitachi NR83A3 Replaces Hitachi 888-133 (SP 888-133)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- GREENLEE Screwdriver 1/4 in Round (0153-27C)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- Greenlee Screwdrivers