Shop All Knockout Hole Punches
Greenlee
Screw Unit-Drive .750 Bb
Mfr # 249AVBBP
Zoro # G0478637
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Manual Drivers
- Material Steel
- Size 3/4 in L x 2-1/8 in H
- Number of Pieces 1
- Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Product Information
- Brand Greenlee
- MFR # 249AVBBP
- Zoro # G0478637
- UPC # 783310019879
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 3/4 in L x 2-1/8 in H |
Draw Stud Length | 3 1/4 in |
Draw Stud Diameter | 3/4 in |
Details
For Use With | Manual Drivers |
Material | Steel |
Item | Screw Unit-Drive |
Number of Pieces | 1 |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Punch Shape | Round |
Knockout Punch Component Included | Draw Stud |
Includes Draw Stud | Yes |
Series | Knockout Draw Stud |
Finish | Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
For Use With Tool Type | Legacy 3/4 in to 1-1/4 in Conduit Size Slug-Buster or Standard Round Knockouts, Ratchet (1 in) |
Description
Greenlee's 249AVBBP Screw Unit-Drive.750 Bb Punch is designed to punch holes in sheet metal. It has a size of 3/4" x 2 1/8". The punch features a knockout draw stud and is made of steel for durability. It can be used with manual drivers that use square shank arbors. With the Greenlee 249AVBBP Screw Unit-Drive.750 Bb Punch, you can expect fast and efficient work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wd Flr Ntrl 16Oz (00529)
- DRILLCO Pilot Drill for 3/16" DOC Carbide Tipped Hole Cutter (95CT001)
- STARRETT Center Punch (264C)
- WESTWARD 7/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL69)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- GREENLEE Punch, D-Shaped, 0.750in (61083)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- GREENLEE Knock Out Set (K2P-1/2)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE Knockout Punch, 7/8in., 10 ga., Cutter (7212SP-1/2P)
- L.H. DOTTIE L.H. Dottie 3/4'' Large Draw Stud (HPLDS75)
- Greenlee Electrical Tools